PACK 1 STANDARD GATE VALVE LOCKOUT 10-13 GREEN 065599-GATE VALVE LOCKOUTS GVLO 10-13 GREEN
Gate
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:GATE VALVE LOCKOUTS GVLO 10-13 GREEN
Rubix:999180500026203
Produttore:065599
EAN:0754473655990






Documenti
Dettagli del prodotto : PACK 1 STANDARD GATE VALVE LOCKOUT 10-13 GREEN 065599-GATE VALVE LOCKOUTS GVLO 10-13 GREEN
Our gate valve lockouts have an unique knockout centre accommodates OS & Y or "rising stem" valves. Lockouts accept locks with shackles up to 9. 53 mm diameter.
Blocco di sicurezza per valvole a saracinesca Brady GVLO 10-13 verde (065599). Pensato per la procedura di lockout/tagout durante la manutenzione.
Punti di forza
•Used to lock shut-off valves with valve hand wheels of different diameters
Constructed from durable polypropylene, excellent impact and impact resistance
Chemical attack
Temperature resistant from -20 °C to 150 °C
Available in several sizes and colours
Can use 1 padlock
Constructed from durable polypropylene, excellent impact and impact resistance
Chemical attack
Temperature resistant from -20 °C to 150 °C
Available in several sizes and colours
Can use 1 padlock
Applicazioni
Lockout Tagout
Informazioni tecniche
Attributi
| Diametro | 354,58 mm |
|---|---|
| Tipologia | blocco per valvole a saracinesca (gate valve lockout) |
Mostra UNSPSC / ECL@SS
€ 113,57 IVA esclusa
/ Pacchetto
€ 138,56 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
