LUCCHETTO DI SICUREZZA â COMPATTI CON CAVO 146132 COMPACT CABLE PADLOCK RED 40CM KA/6PK
Lucchetto
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:146132
Rubix:999180500033060
Produttore:146132
EAN:0754473550028

Documenti
Dettagli del prodotto : LUCCHETTO DI SICUREZZA â COMPATTI CON CAVO 146132 COMPACT CABLE PADLOCK RED 40CM KA/6PK
Brady Compact Cable Safety Padlocks are a lightweight range of padlocks suitable for energy isolation programs. The traditional shackle is replaced by a 4. 74 mm PVC encased steel cable . They compliment the Brady Safety Padlock and have the same features. The padlock itself is non-conductive to allow easy and safe usage in an electrical environment. Unique cylinder is insulated to protect workers from shocks when key is inserted and is 5-pin precision-machined for more unique key cuts and better tamper resistance. Reserved, paracentric keyway provides optimal security and the special design prohibits the key from being released until the padlock shackle is closed. Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion. Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling. 1 key supplied with each lock. Key retaining (Key won’t release until the padlock shackle is securely closed). Custom keying and charting is available.
Lucchetto di sicurezza Brady compatto con cavo per Lockout/Tagout. Corpo in nylon non conduttivo e cavo d’acciaio rivestito, rosso, 40 cm, chiave KA (6 pezzi).
Applicazioni
Lockout Tagout
Informazioni tecniche
Attributi
| Diametro | 4,72 mm |
|---|---|
| Lunghezza | 400 mm |
| Larghezza | 32 mm |
| Altezza | 35 mm |
| Tipologia | lucchetto di sicurezza compatto con cavo per lockout/tagout (compact cable padlock), rosso, chiave ka (keyed alike) |
Mostra UNSPSC / ECL@SS
€ 155,16 IVA esclusa
/ Pacchetto
€ 189,30 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
