72216060000-M-CATENA LAMBDA DRIVE NEPTUNE ASA60-1 (3/4) ASA60-1 C (3/4 S) LAMBDA NEPTUNE
M-catena
Vedi informazioni tecnicheRiferimenti
Tsubaki:RSD60 LAMBDA NEPTUNE RP (P=3/4'')
Rubix:999211012044960
Produttore:72216060000-M
EAN:8718472786347

Dettagli del prodotto : 72216060000-M-CATENA LAMBDA DRIVE NEPTUNE ASA60-1 (3/4) ASA60-1 C (3/4 S) LAMBDA NEPTUNE
ANSI Lambda N.E.P. Chain is a Tsubaki ANSI Lambda chain that has undergone a special surface treatment. The link plates have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.
Informazioni tecniche
Attributi
| Passo della catena | 19,05 mm |
|---|---|
| Profilo | simplex (1) |
| Serie | lambda n.e.p. / neptune™ |
| Peso | 1,72 kg |
| Norma | ROHS-KONFORM; ANSI |
| Lunghezza del perno | 15,65 mm |
| Forza di rottura min. | 34,2 kN |
| Altezza della piastra | 18,1 mm |
Mostra UNSPSC / ECL@SS
€ 237,44 IVA esclusa
/ Metro
€ 289,68 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione