0132050000-M-CATENA NICHELATA ASA 50-1 SINGOLA (5/8) ASA50-1 C (5/8 S) NICHELATA
RS50-NP-1 Tsubaki ANSI chain for corrosive environments
Vedi informazioni tecnicheRiferimenti
Tsubaki:RS50NP 1 RP (P=5/8'')
Rubix:999211012044835
Produttore:0132050000-M
EAN:8718472261783
Dettagli del prodotto : 0132050000-M-CATENA NICHELATA ASA 50-1 SINGOLA (5/8) ASA50-1 C (5/8 S) NICHELATA
ANSI NP Chain is a Tsubaki ANSI G7 chain that has been plated with Nickel. NP chain has a light corrosion resistance and an attractive appearance. NP chain is suitable for outdoor conditions exposed to water. There is a 15% reduction in Maximum Allowable Load compared to the corresponding ANSI G7 chain, so please take this into account when making your chain selection. The working temperature range is: -10°C to +60°C.
Informazioni tecniche
Attributi
| Peso | 1,04 kg |
|---|
Mostra UNSPSC / ECL@SS
€ 50,24 IVA esclusa
/ Metro
€ 61,29 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione