70150035000-M-CATENA NEPTUNE ASA 35-1 SINGOLA (3/8) ASA35-1 C (3/8 S) NEPTUNE

N.E.P. Chain

Vedi informazioni tecniche

Riferimenti

Tsubaki:RS35 NEPTUNE 1 RP (P=3/8'')
Rubix:999211012044934
Produttore:70150035000-M
EAN:8718472782264

Dettagli del prodotto : 70150035000-M-CATENA NEPTUNE ASA 35-1 SINGOLA (3/8) ASA35-1 C (3/8 S) NEPTUNE


ANSI N.E.P. Chain is a Tsubaki ANSI chain that has undergone a special surface treatment. The link plates, bushes and pins have a special three stage layer applied in order to provide the maximum protection from the operating or environmental conditions. (Spring clips are SUS301). N.E.P. Rollers have a special coating designed to resist the corrosive conditions as well as the severe dynamic contact between roller and sprocket. This chain is suitable for use in environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Informazioni tecniche


Attributi
48,98 IVA esclusa
/ Metro
59,75 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione