Riferimenti
Parker:10KBAW13MVX
Rubix:170000000569917
Produttore:10KBAW13MVX

Dettagli del prodotto : CPL G1/4 MALE BSPP FKM BR 10KBAW13MVX
Parker's Quick Coupling Series 10/11/12 were especially developed for connecting coolant lines and injection molds. These series stands out for their convenient, single-handed operation and a reliable O-ring seal. Series 10/11/12 is widely used in Europe.
This coupling series is available in single shut-off, double shut-off or straight-through versions and is also available with SAFE-LOCK™-technology. The straight-through couplings are equipped with nickel plated sleeves for quick and accurate visual differentiation. The angular connections prevent kinks from forming in the hose.
Markets:
- Industrial
Features/Benefits:
- Single-hand operation for easy and fast connection
- SAFE-LOCK™-technology reliably prevents accidental uncoupling of the system under pressure
Applications:
- Mold cooling
- Cooling and tempering lines
This coupling series is available in single shut-off, double shut-off or straight-through versions and is also available with SAFE-LOCK™-technology. The straight-through couplings are equipped with nickel plated sleeves for quick and accurate visual differentiation. The angular connections prevent kinks from forming in the hose.
Markets:
- Industrial
Features/Benefits:
- Single-hand operation for easy and fast connection
- SAFE-LOCK™-technology reliably prevents accidental uncoupling of the system under pressure
Applications:
- Mold cooling
- Cooling and tempering lines
Dimensione filettatura di connessione (pollici): 1/4
Tipo di connessione: Filetto maschio
Diametro nominale (dn): 6
Divisione: Connettori bassa pressione Divisione Europa
Dimensione esadecimale: 17
Lunghezza (mm): 48
Materiale: Ottone
Pressione massima di esercizio: 15
Temperatura massima di esercizio: 200
Temperatura minima di esercizio: -15
Diametro esterno: 18
Materiale guarnizione: FKM
Tipo: Accoppiamento
Valvole: con
Tipo di connessione: Filetto maschio
Diametro nominale (dn): 6
Divisione: Connettori bassa pressione Divisione Europa
Dimensione esadecimale: 17
Lunghezza (mm): 48
Materiale: Ottone
Pressione massima di esercizio: 15
Temperatura massima di esercizio: 200
Temperatura minima di esercizio: -15
Diametro esterno: 18
Materiale guarnizione: FKM
Tipo: Accoppiamento
Valvole: con
Informazioni tecniche
Attributi
| Connessione 1 | 1/4 in |
|---|---|
| Temperatura massima | 200 °C |
Mostra UNSPSC / ECL@SS
€ 17,01 IVA esclusa
/ Unità
€ 20,75 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
