PERNI FOLLI E ROTELLE GCR40EESW

Perni

Vedi informazioni tecnicheVedi documenti

Riferimenti

Nadella:GCR40EESW
Rubix:999210322056550
Produttore:GCR 40EE SW
PERNI FOLLI E ROTELLE GCR40EESW

Riepilogo info tecniche

Diametro interno18 mm
Diametro esterno40 mm
Larghezza58,1 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : PERNI FOLLI E ROTELLE GCR40EESW


This is the classic Nadella cam follower with stud updated with the extension of the adjustment hexagonal socket on each end and for all dimensions. The full complement of needles guarantees full load capacity and rigidity the careful construction guarantee stricter tolerances compared to the ISO standard, with the tolerances on the outer diameter of the cam follower h6.

Punti di forza

•Outer ring with optimised profile
Dimensions compliant with ISO 6278
More restrictive tolerances compared to ISO 7063
Built-in hexagonal socket on head side and stud side
Re-greasing on the head side, stud side and radial on the stud (see tables for restrictions on small sizes)
Without seals, with plastic (suffix..EE) or metal (suffix...EEM) sliding seals
With eccentric bearing (GCR..)

Informazioni tecniche


Attributi
Diametro interno18 mm
Diametro esterno40 mm
Larghezza58,1 mm
Seriegcr
Carico dinamico di base, radiale - Cr19000 N
Carico statico di base, radiale - C0r34000 N
133,28 IVA esclusa
/ Unità
162,61 IVA inclusa
  • Disponibile: spedito entro 24 ore