01016663-ARTICOLO MHT2-50TFDZ

Pinze e separatori

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:MHT2-50TFDZ
Rubix:999221025049011
Produttore:01016663
01016663-ARTICOLO MHT2-50TFDZ

Riepilogo info tecniche

Tipologiapinza pneumatica a levetta
Corsa del cilindro20 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 01016663-ARTICOLO MHT2-50TFDZ


We are pleased to introduce the improved MHT2-Z Series toggle air gripper. This updated model, available in bores from 32 to 63 mm, uses our compact CQ2-Z Series cylinder as its base cylinder, which means that D-M9* round auto switches can be directly mounted on any of its 4 surfaces, thus reducing labour costs and increasing auto switch mounting flexibility.Reliable and safe, the MHT2-Z incorporates safety measures, so the gripper can hold the workpiece even in the event of an air shut down. It also has a gripping moment of up to 106 N•m which makes it suitable for gripping heavy workpieces. Extremely flexible with 3 types of mounting and many made to order options available, this air gripper is suitable for all general pick and place applications, particularly in environments with temperatures up to 100 ºC.
MHT2-Z, pinza pneumatica, a trasmissione articolata

Informazioni tecniche


Attributi
Tipologiapinza pneumatica a levetta
Corsa del cilindro20 mm
Temperatura minima5 °C
Temperatura massima60 °C
Pressione massima di esercizio6 bar
Connessioneg
Seriemht2
Materiale del corpoalluminio
616,50 IVA esclusa
/ Unità
752,13 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione