Riferimenti
Facom:673838
Rubix:160000000156185
EAN:3148516738387




Riepilogo info tecniche
| Capacità di crimpare minima | 0,5 mm² |
|---|---|
| Capacità di crimpare massima | 6 mm² |
Dettagli del prodotto : UTENSILE 673838
SERKAN ® Ratchet crimping pliers for pre-insulated lugs
-Automatic maintenance of the pod and cable before and after crimping.
-Fixed lower jaw: facilitates the installation of the pod.
-Double crimping with identification of the matrix on the insulator.
-Stainless steel matrix 3 imprints:
-Red imprint: 0.5 to 1.5 mm².
-Blue imprint: 1.5 to 2.5 mm².
-Yellow imprint: 4 to 6 mm².
-Ambidextrous right-handed/left-handed pliers.
Weight: 490 g. Cutting capacity 0.5 at 6mm²
-Automatic maintenance of the pod and cable before and after crimping.
-Fixed lower jaw: facilitates the installation of the pod.
-Double crimping with identification of the matrix on the insulator.
-Stainless steel matrix 3 imprints:
-Red imprint: 0.5 to 1.5 mm².
-Blue imprint: 1.5 to 2.5 mm².
-Yellow imprint: 4 to 6 mm².
-Ambidextrous right-handed/left-handed pliers.
Weight: 490 g. Cutting capacity 0.5 at 6mm²
Punti di forza
• Fixed lower jaw: facilitates the installation of the pod. • Double crimping with the identification of the matrix on the insulator.
Informazioni tecniche
Attributi
| Peso | 510 g |
|---|---|
| Imballaggio (Prof. x Largh. x Alt.) | 300x150x30 mm |
| Peso imballaggio | 511 g |
| Capacità di crimpare minima | 0,5 mm² |
| Capacità di crimpare massima | 6 mm² |
| Peso | 490 g |
| Codice doganale | 82032000 |
Mostra UNSPSC / ECL@SS
€ 102,30 IVA esclusa
/ Unità
€ 124,81 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione