SISTEMA DI CHIUSURA MULTIUSO SENZA CAVO 050944 050944
Sistema
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:050944
Rubix:999260312022833
Produttore:050944
EAN:0754473509446







Riepilogo info tecniche
| Materiale | abs e nylon caricato con fibra di vetro |
|---|---|
| Diametro | 8,99 mm |
| Colore | rosso |
Documenti
Dettagli del prodotto : SISTEMA DI CHIUSURA MULTIUSO SENZA CAVO 050944 050944
All Purpose Cable Lockouts provide the versatility to lock out several energy isolation points as well as difficult-to-secure isolating devices. All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled nylon for superior chemical, corrosion and temperature resistance. Easy to use - simply hold device in one hand and clinch tight with the other. Use device with all-purpose lockout cable attachments (sold separately, see Article numbers 050947, 050948, 050950, 050951, 050954). Built-in cable loop keeps cable more neatly coiled when stored and easier to handle when being applied.
Sistema di chiusura multiuso Brady 050944 senza cavo per lockout/tagout. Corpo in ABS e nylon caricato con fibra di vetro, colore rosso.
Punti di forza
•All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled nylon for superior chemical, corrosion and temperature resistance
Easy to use - simply hold device in one hand and clinch tight with the other
Use device with all-purpose lockout cable attachments (sold separately, see catalog # 50947, 50948, 50950, 50951, 50953, 50954, 50956)
Built-in cable loop keeps cable more neatly coiled when stored and easier to handle when being applied
Easy to use - simply hold device in one hand and clinch tight with the other
Use device with all-purpose lockout cable attachments (sold separately, see catalog # 50947, 50948, 50950, 50951, 50953, 50954, 50956)
Built-in cable loop keeps cable more neatly coiled when stored and easier to handle when being applied
Informazioni tecniche
Attributi
| Materiale | abs e nylon caricato con fibra di vetro |
|---|---|
| Diametro | 8,99 mm |
| Colore | rosso |
| Lunghezza | 182,17 mm |
| Larghezza | 36,59 mm |
| Tipologia | sistema di chiusura multiuso (lockout/tagout) senza cavo |
Mostra UNSPSC / ECL@SS
€ 78,96 IVA esclusa
/ Pacchetto
€ 96,33 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione