Riferimenti

DURBAL®:BRF 16-00-502
Rubix:999190200006701
SNODO BRF 16-00-502

Riepilogo info tecniche

Diametro interno16 mm
Diametro testa42 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : SNODO BRF 16-00-502


Punti di forza

DURBAL-Glide (race) made of polyamide-PTFE-glass fibre compound, maintenance-free, encapsulates penetrating foreign particles. This fact and the greater overlay thickness compared to other sliding materials assure a longer durability
Joint ball made of ball bearing steel, hardened, ground, polished and hard chromium plated, ensures a reliable corrosion protection
All rod end housings are made of forged steel, tempered, extremly high loads resistant and protected against corrosion by galvanisation
Suitable for use with impact loads
For use with small swivelling movements and at low speeds
Connection dimensions in accordance with DIN ISO 8139 for pneumatic cylinders
Free from non-ferrous metals

Applicazioni

Automotive and Motorcycle Industry;Railway Industry;Food Processing Industry;Packaging Industry;Renewable Energies

Informazioni tecniche


Attributi
Diametro interno16 mm
Diametro testa42 mm
Seriek
Filettatura internayes
NormaISO 12240-4;DIN ISO 8139;DIN 3405;DIN 71 412
Lunghezza85 mm
Diametro esterno42 mm
Codice doganale84832000
102,87 IVA esclusa
/ Unità
125,50 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione