GUARN.TURCON STEPSEAL RSK 2K - 220 MM X 240,5 MM X 8,1 MM RSK402200-T46N

TENUTE STELO

Vedi informazioni tecnicheVedi documenti

Riferimenti

Trelleborg:RSK402200-T46N
Rubix:160000000419897
GUARN.TURCON STEPSEAL RSK 2K - 220 MM X 240,5 MM X 8,1 MM RSK402200-T46N

Riepilogo info tecniche

Diametro interno220 mm
Diametro esterno240,5 mm
Altezza8,1 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : GUARN.TURCON STEPSEAL RSK 2K - 220 MM X 240,5 MM X 8,1 MM RSK402200-T46N


Under all operating conditions, dynamic rod seals must not exhibit any leakage to the atmosphere side and must be completely leak tight when the machine is at a standstill. Furthermore, they should achieve a high degree of mechanical efficiency through low friction and be easy to install in small grooves. Costs and service life must meet the high expectations of the operator. The rod seal Turcon® Stepseal® 2K comes closest to satisfying these ideal demands. Since the first Stepseal® was patented, Trelleborg Sealing Solutions has maintained the series as technically outstanding through continuous innovation. Turcon® Stepseal® 2K marks the latest development. The introduction of Stepseal® made it possible to arrange several seals in sequence, thus allowing statically and dynamically tight double- acting tandem seal configurations to be created, while avoiding build-up of intermediate pressure. The single-acting seal element is made of high-grade Turcon® or Zurcon® materials with outstanding sliding and wear resistance properties. it is installed in Trelleborg Sealing Solutions standard Stepseal® grooves as well as ISO 7425-2 seal housing, using an o-ring as an energizing element.
TENUTA STELO S.E. Modello:RSK Diametro Interno:220.00 mm Diametro Esterno:240.50 mm Altezza Sede:8.10 mm Materiale:TURCON T46 - NBR Codice Produttore:RSK402200-T46N

Punti di forza

High static and dynamic sealing effect
High extrusion resistance, allowing large hardware clearances
Low friction, high efficiency
Stick-slip free operation
High abrasion resistance, high operational reliability
Wide range of application temperatures and high resistance to chemicals, depending on the choice of o-ring material
Simple installation without seal edge deformation
Available for all diameters up to 2,600 mm rod diameter
Fits standard Stepseal®2K groove dimensions as well as ISO 7425 seal housings

Applicazioni

Mobile hydraulics;Construction equipment;Mining;Standard cylinders;Machine tools;Injection molding machines;Presses;Clamp cylinders;Wind turbines;Automotive industry;Shock absorbers;Hydraulic hammers;Servo hydraulics

Informazioni tecniche


Attributi
Diametro interno220 mm
Diametro esterno240,5 mm
Altezza8,1 mm
Materialeturcon t46 - nbr
Esecuzionersk
Codice doganale39269097
€ 130,46 IVA esclusa
/ Unità
€ 159,17 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione