4933459204-ASPIRATORE COMPATTO 18 VOLT - SENZA BATTERIA M18 CV-0
Aspiratore
Vedi informazioni tecnicheVedi documentiRiferimenti
Milwaukee:M18 CV-0
Rubix:170000000860681
Produttore:4933459204
EAN:4002395289998



Documenti
Dettagli del prodotto : 4933459204-ASPIRATORE COMPATTO 18 VOLT - SENZA BATTERIA M18 CV-0
Compact M18 hand vac. Excellent suction power for wood, metal and common debris. HEPA filter will collect 99.97% of airborne particles down to 0.3 microns. Container capacity 2,5 l. Lock on switch reduces fatigue during sustained use. Versatile accessories for small or large clean up areas. Clear viewing window gives the user the ability to see debris build up. Up to 23 minutes continuous run time on a 5.0 Ah REDLITHIUM™ battery.Max. Vacuum 84,8 mbar. Air volume 1019 l/min. Weight with battery 1,9 kg. Supplied without batteries and charger.
Punti di forza
•Excellent suction power for wood, metal and common debris
HEPA filter will collect 99.97% of airborne particles down
Lock on switch reduces fatigue during sustained use
Versatile accessories for small or large clean up areas
Secure canister lock guards against unwanted spillage
Clear viewing window gives the user the ability to see debris build up
Flexible battery system: works with all MILWAUKEE® M18™ batteries
HEPA filter will collect 99.97% of airborne particles down
Lock on switch reduces fatigue during sustained use
Versatile accessories for small or large clean up areas
Secure canister lock guards against unwanted spillage
Clear viewing window gives the user the ability to see debris build up
Flexible battery system: works with all MILWAUKEE® M18™ batteries
Applicazioni
Small or Large Clean up Areas
Informazioni tecniche
Attributi
| Alimentazione | 18 V |
|---|---|
| Vasca | 2,5 l |
| Livello sonoro | 83 dBA |
| Lunghezza | 0,402 m |
| Peso | 1,9 kg |
| Lunghezza del cavo | 1,2 m |
| Depressione | 84,8 mbar |
Mostra UNSPSC / ECL@SS
€ 179,90 IVA esclusa
/ Unità
€ 219,48 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
