Cuscinetto a rulli conici Timken L45449/L45410, Diametro esterno: 50.292 mm | Diametro interno: 28.999 mm | Larghezza: 14.732 mm

Assembly

Vedi informazioni tecnicheVedi documenti

Riferimenti

Timken:L45449/L45410
Rubix:999200400099151
EAN:0053893003603
TAPERED ROLLER BEARING ASSEMBLY L45449-9X061

Riepilogo info tecniche

Diametro interno28,999 mm
Diametro esterno50,292 mm
Larghezza14,732 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : TAPERED ROLLER BEARING ASSEMBLY L45449-9X061


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Punti di forza

Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.

Applicazioni

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Informazioni tecniche


Attributi
Dimensioni logistiche (Prof. x Largh. x Alt.)59x59x25 mm
Peso110 g
Imballaggio (Prof. x Largh. x Alt.)59x59x25 mm
Peso imballaggio110 g
Diametro interno28,999 mm
Diametro esterno50,292 mm
Larghezza14,732 mm
Seriel45400
Gabbiaacciaio
Larghezza totale del cuscinetto14,224 mm
NormaISO
Carico statico di base, radiale - C0r36200 N
Carico dinamico di base, radiale - Cr35500 N
Codice doganale84822000
  • Accedi/registrati per visualizzare i tempi di spedizione

Scopri i nostri prodotti nelle categorie affini.