72216040004-FALSA 1 RULLO LAMBDA DRIVE NEPTUNE ASA40-1 (1/2) ASA40-1 F1 (1/2 S) LAMBDA NEPTUNE

Catena

Vedi informazioni tecniche

Riferimenti

Tsubaki:RSD40 LAMBDA NEPTUNE OL (P=1/2'')
Rubix:999211012044956
Produttore:72216040004
EAN:8718472786248
72216040004-FALSA 1 RULLO LAMBDA DRIVE NEPTUNE ASA40-1 (1/2) ASA40-1 F1 (1/2 S) LAMBDA NEPTUNE

Riepilogo info tecniche

Catena40-1
Passo della catena12,7 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 72216040004-FALSA 1 RULLO LAMBDA DRIVE NEPTUNE ASA40-1 (1/2) ASA40-1 F1 (1/2 S) LAMBDA NEPTUNE


ANSI Lambda Neptune™ Chain is a Tsubaki ANSI Lambda chain that has undergone a special surface treatment. The link plates have a special two stage layer applied in order to provide the maximum protection from the operating or environmental conditions. This chain is suitable for use in applications that are subject to akaline cleaning and environments exposed to seawater, acid-rain and other adverse weather conditions. This chain does not contain any chemically hazardous substances such as Hexavalent Chromium, Lead, Cadmium and Mercury as regulated by RoHS.

Informazioni tecniche


Attributi
Catena40-1
Passo della catena12,7 mm
Peso11 g
€ 13,50 IVA esclusa
/ Unità
€ 16,47 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione