Cuscinetto a rulli conici FAG 33109, Diametro esterno: 80 mm | Diametro interno: 45 mm | Larghezza: 20.5 mm

Cuscinetto a rulli conici

Vedi informazioni tecniche
Riferimenti
FAG:33109
Rubix:160000000375914
Produttore:0167136800000
EAN:4054369409758
0167136800000-CUSCINETTO A RULLI CONICI 33109
Riepilogo info tecniche
Diametro interno45 mm
Diametro esterno80 mm
Larghezza20,5 mm
Vedi tutti gli attributi tecnici

Dettagli del prodotto : 0167136800000-CUSCINETTO A RULLI CONICI 33109


Cuscinetto a rulli conici 331, dimensioni conformi a DIN ISO 355/DIN 720, smontabile, accoppiato o accoppiabile
Tapered roller bearings 331, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Punti di forza

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Informazioni tecniche


Attributi
Dimensioni logistiche (Prof. x Largh. x Alt.)26x80x80 mm
Peso603 g
Diametro interno45 mm
Diametro esterno80 mm
Larghezza20,5 mm
Gioco dei cuscinetticn
Serie331
Regime di riferimento5000 rpm
Regime limite8800 rpm
Larghezza totale del cuscinetto26 mm
Carico statico di base, radiale - C0r115000 N
Carico dinamico di base, radiale - Cr84000 N
Codice doganale84822000
Mostra UNSPSC / ECL@SS
25,90 IVA esclusa
/ Unità
31,59 IVA inclusa
  • Disponibile: spedito entro 24 ore

Scopri i nostri prodotti nelle categorie affini.