ABS CALIBRO DIGITALE AOS 150MM 500-181-30 CON RAPPORTO DI TARATURA
Digital ABS AOS Caliper
Vedi informazioni tecnicheRiferimenti
Mitutoyo:500-181-30 CON RAPPORTO DI TARATURA
Rubix:999180300075068

Riepilogo info tecniche
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 150 mm |
Dettagli del prodotto : ABS CALIBRO DIGITALE AOS 150MM 500-181-30 CON RAPPORTO DI TARATURA
Digital ABS AOS Caliper, 0-150 mm, Blade, w/o Data Output
Punti di forza
•AOS (Advanced Onsite Sensor) induction type encoder used in top-of-the-line ABS coolant-proof calipers
•Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale
•The slider provides smooth, stable and comfortable operation
•ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed
•Thanks to the adoption of the electromagnetic induction type ABS encoder, this caliper can be used without concern for contamination on the scale face during measurement. Detection signal is not affected by dirt (water, oil, etc.) on surface of a scale
•The slider provides smooth, stable and comfortable operation
•ABS (ABSOLUTE) scale requires no origin setting after power-on and has no limit to response speed
Informazioni tecniche
Attributi
| Campo di misura, minimo | 0 mm |
|---|---|
| Campo di misura, massimo | 150 mm |
| Risoluzione | 0,01 mm |
| Lunghezza | 233 mm |
| Lunghezza dei becchi | 40 mm |
| Peso | 164 g |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione