FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104435 TS-50.80-514-COR-WT-20
Forme
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:104435
Rubix:999260312023404
Produttore:104435
EAN:0754473162139



Documenti
Dettagli del prodotto : FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104435 TS-50.80-514-COR-WT-20
Extremely durable ToughStripe® die-cut floor marking shapes with ultra-aggressive adhesive and hold up against forklift traffic.
Forme pre-fustellate ToughStripe Brady 104435: angoli L bianco 2" x 5" per segnaletica a pavimento con adesivo permanente. Resistente al traffico.
Punti di forza
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking corners of work cells and storage locations
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking corners of work cells and storage locations
Can be easily applied by one person working alone
Informazioni tecniche
Attributi
| Larghezza | 50,8 mm |
|---|---|
| Lunghezza | 0,127 m |
| Colore | bianco |
| Colore secondario | nessun colore secondario |
| Materiale | polyester with polyester overlaminate |
| Temperatura minima | 10 °C |
| Temperatura massima | 60 °C |
| Spessore | 0,2 mm |
Mostra UNSPSC / ECL@SS
€ 23,55 IVA esclusa
/ Pacchetto
€ 28,73 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
