0016002060962-RUOTA LIBERA AD ASTUCCIO HFL1626-L564
Frizione a rulli a gabbia
Vedi informazioni tecnicheVedi documentiRiferimenti
INA:HFL1626-L564
Rubix:160000000400968
Produttore:0016002060962
EAN:4012802369274


Riepilogo info tecniche
| Diametro interno | 16 mm |
|---|---|
| Diametro esterno | 22 mm |
| Larghezza | 26 mm |
Documenti
Dettagli del prodotto : 0016002060962-RUOTA LIBERA AD ASTUCCIO HFL1626-L564
Frizione a rulli HFL con cuscinetto
Punti di forza
Lower operating costs
Reduced maintenance due to improved lubrication
Lower heat generation
Less noise
Roller clutches, HF series, do not have a bearing arrangement and can only transmit torques
Roller clutches, HFL series, have an integral plain or rolling bearing arrangement and can support torques and radial forces
Reduced maintenance due to improved lubrication
Lower heat generation
Less noise
Roller clutches, HF series, do not have a bearing arrangement and can only transmit torques
Roller clutches, HFL series, have an integral plain or rolling bearing arrangement and can support torques and radial forces
Applicazioni
Drawn cup roller clutches can be used in various applications such as indexing clutches, back-stopping clutches and overrunning clutches
In these cases, the drawn cup roller clutch performs an overrunning or locking function
In these cases, the drawn cup roller clutch performs an overrunning or locking function
Informazioni tecniche
Attributi
| Diametro interno | 16 mm |
|---|---|
| Diametro esterno | 22 mm |
| Larghezza | 26 mm |
| Serie | hfl |
| Guarnizione | aprire |
| Regime limite | 8500 rpm |
| Carico statico di base, radiale - C0r | 9000 N |
| Carico dinamico di base, radiale - Cr | 7400 N |
Mostra UNSPSC / ECL@SS
€ 18,29 IVA esclusa
/ Unità
€ 22,31 IVA inclusa
- Disponibile: spedito entro 24 ore