PUD1300E, TWO SPEED, ECONOMY ELECTRIC HYDRAULIC PUMP, 3/2 SOLENOID VALVE PUD1300E
Guarnizione per pistoni
Vedi informazioni tecnicheRiferimenti
Enerpac:PUD1300E
Rubix:999190200024536
Produttore:PUD1300E
EAN:0662005125302
Dettagli del prodotto : PUD1300E, TWO SPEED, ECONOMY ELECTRIC HYDRAULIC PUMP, 3/2 SOLENOID VALVE PUD1300E
Punti di forza
The Economy pump is best suited to power small to medium size cylinders or hydraulic tools. Its lightweight and compact design make it ideal for applications which require easy transport of the pump. The universal motor works well on long extension cords or generator-driven electrical power supplies
Lightweight and compact design
Large easy-carry handle for maximum portability
Two-speed operation reduces cycle times for improved productivity
230 VAC 50/60-cycle universal motor will operate under poor voltage supply
24 VAC remote motor control, 3 m length for operator safety
Starts under full load
High strength molded shroud, with integral handle, protects motor from contamination and damage
Designed for intermittent duty cycle
Lightweight and compact design
Large easy-carry handle for maximum portability
Two-speed operation reduces cycle times for improved productivity
230 VAC 50/60-cycle universal motor will operate under poor voltage supply
24 VAC remote motor control, 3 m length for operator safety
Starts under full load
High strength molded shroud, with integral handle, protects motor from contamination and damage
Designed for intermittent duty cycle
Applicazioni
Safely Erecting a Bridge Over Water with a Hydraulic Driven Launching Nose;The Enerpac Lightweight E-Pulse Electric Torque Wrench Pump Outperforms in the Harsh Environment
Informazioni tecniche
Attributi
| Codice doganale | 84135020 |
|---|
Mostra UNSPSC / ECL@SS
€ 4077,76 IVA esclusa
/ Unità
€ 4974,86 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

