Riferimenti
Beta Tools:1048N 250
Rubix:999220909013421
Produttore:010480915
EAN:8054809250359





Riepilogo info tecniche
| Lunghezza | 250 mm |
|---|---|
| Capacità di apertura | 46 mm |
| Numero di posizioni | 8 |
Documenti
Dettagli del prodotto : 00010480915-PINZA REGOLABILE CHIUSA 1048N 250
The improved geometry of the teeth - as subjected to induction hardening - ensures an effective, firm, safe, lasting hold for water pump pliers 1048N. The grip quality, enhanced by a head profile synonymous with optimized ergonomic handling and functionality, sets the 1048N item apart from the conventional pliers available in the market. The peculiar slip joint provides optimal resistance to stress, while resulting in improved hexagon and pipe hold, based on eight adjustment options. Available in 3 sizes: 175, 250, 300 mm
Pinza Poligrip Beta 1048N 250 regolabile a cerniera chiusa, fino a 8 posizioni. Denti per presa su esagoni e tubi, manici PVC antiscivolo.
Punti di forza
•Teeth geometry designed for better pipe and hexagon hold: up to 60 mm for the 300-mm size
Wider head/handle angle for improved ergonomic handling
Triangular section grip for a more comfortable contact surface
Up to 8 adjustment options
Tapered head allowing access to small spaces
Case-hardened nail for improved wear resistance
Contrast retainer preventing accidental hand crushing
Phosphated finish
Slip-proof PVC handles
Made from chrome-vanadium steel
Complies with DIN ISO 8976
Wider head/handle angle for improved ergonomic handling
Triangular section grip for a more comfortable contact surface
Up to 8 adjustment options
Tapered head allowing access to small spaces
Case-hardened nail for improved wear resistance
Contrast retainer preventing accidental hand crushing
Phosphated finish
Slip-proof PVC handles
Made from chrome-vanadium steel
Complies with DIN ISO 8976
Informazioni tecniche
Attributi
| Lunghezza | 250 mm |
|---|---|
| Capacità di apertura | 46 mm |
| Numero di posizioni | 8 |
| Impugnatura | impugnatura a sezione triangolare; manici rivestiti in pvc antiscivolo |
| Tipologia | pinza poligrip regolabile a cerniera chiusa |
| Peso | 354 g |
| Tipo di aste | cerniera chiusa |
Mostra UNSPSC / ECL@SS
€ 21,50 IVA esclusa
/ Unità
€ 26,23 IVA inclusa
- Disponibile: spedito entro 24 ore