Riferimenti
Dichtomatik:40421135
Rubix:999180200006142
Produttore:40421135


Riepilogo info tecniche
| Diametro interno | 48 mm |
|---|---|
| Diametro esterno | 60 mm |
| Altezza | 7 mm |
Documenti
Dettagli del prodotto : 40421135-RASCHIATORE AU AS 48X60X7 94 AU 925
Raschiatore
Punti di forza
Single-acting wiper for the protection of cylinders against ingress of dirt. It offers a secure seating in the housing (press fitting). There is no open ring gap to the outside (dirt pocket) between rod and wiper housing. And there is also no pressure build-up between wiper and seal.
Applicazioni
Use in standard housings, amongst others, according to ISO 6195 Type B. Application for example in earth moving equipment, industrial vehicles, loading platforms, agriculture machinery, cranes, presses and support cylinders.
Informazioni tecniche
Attributi
| Peso | 19 g |
|---|---|
| Diametro interno | 48 mm |
| Diametro esterno | 60 mm |
| Altezza | 7 mm |
| Esecuzione | au as |
Mostra UNSPSC / ECL@SS
€ 11,89 IVA esclusa
/ Unità
€ 14,51 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione