0810380511-GRASSO ALTEMP Q NB 50 SPRAY 400ML
Smeer- en montagepasta ALTEMP Q NB 50 Spray
Vedi informazioni tecnicheRiferimenti
Klüber Lubrication:ALTEMP Q NB 50 SPRAY 400ML
Rubix:160000000020360
Produttore:0810380511

Dettagli del prodotto : 0810380511-GRASSO ALTEMP Q NB 50 SPRAY 400ML
GRASSO
Punti di forza
• Low lubricant costs for initial and relubrication due to long service life of water- and media-resistant product
• Good wear and corrosion protection helps reduce assembly forces and screw torques and prevents tribo- and fretting corrosion
• High pressure absorption capacity enables constant clamping forces and consequently ensures properly fixed tools or workpieces in machine tool chucks
• Good wear and corrosion protection helps reduce assembly forces and screw torques and prevents tribo- and fretting corrosion
• High pressure absorption capacity enables constant clamping forces and consequently ensures properly fixed tools or workpieces in machine tool chucks
Informazioni tecniche
Attributi
| Capacità | 400 ml |
|---|---|
| Quantità del pacco | aerosol |
| Temperatura minima | -15 °C |
| Temperatura massima | 150 °C |
Mostra UNSPSC / ECL@SS
€ 157,42 IVA esclusa
/ Unità
€ 192,05 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione