FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104440 TS-50.80-514-DIV-BK-20
Forme
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:104440
Rubix:999260312023409
Produttore:104440
EAN:0754473162184





Documenti
Dettagli del prodotto : FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104440 TS-50.80-514-DIV-BK-20
Extremely durable Tough Stripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Forme prefustellate ToughStripe® Brady con motivo a T divisorio in nero. In poliestere resistente, progettate per marcatura pavimenti e traffico di carrelli (≈10–60°C).
Punti di forza
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking aisles, passageways and storage locations and identifying equipment and egress paths
Can be easily applied by one person working alone
Informazioni tecniche
Attributi
| Larghezza | 127 mm |
|---|---|
| Lunghezza | 0,127 m |
| Colore | nero |
| Colore secondario | nessun colore secondario |
| Materiale | poliestere con overlaminato in poliestere |
| Temperatura minima | 10 °C |
| Temperatura massima | 60 °C |
| Spessore | 0,2032 mm |
| Resistenza allo scivolamento | superficie antiscivolo per ambienti puliti e asciutti (clean, dry non-slip). |
Mostra UNSPSC / ECL@SS
€ 22,73 IVA esclusa
/ Pacchetto
€ 27,73 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
