MASCHERA PER LA SALDATURASPEEDGLAS 100 (NERA), SENZA FILTRO PER SALDATURA (ART. 75 11 00) 7100166681
Maschera
Vedi informazioni tecnicheRiferimenti
3M:751100
Rubix:999220804032074
Produttore:7100166681

Dettagli del prodotto : MASCHERA PER LA SALDATURASPEEDGLAS 100 (NERA), SENZA FILTRO PER SALDATURA (ART. 75 11 00) 7100166681
The 751100 Filterless Mask is the hull of the 3M™ Speedglas™ 100 Series Welding Mask. The suspension with ratchet (705015) accompanies the hull. This item does not have a light filter. The Speedglas™ 100 Welding Mask offers excellent protection, comfort and performance, plus a modern design. It has five levels of tonality adjustable in dark bound mode 8-12. It provides excellent visibility in clear on mode with a 3 tone to facilitate previous and post-welding operations and for use as a face shield. It has multiple options of suspension adjustments, Mask position in addition to the light Filter adjustments, to maximize user comfort and protection. The design allows combined use with recommended 3M™ respirators for protection against metal fumes
Maschera per saldatura 3M Speedglas 100 nera senza filtro. Area visiva 45×93 mm e protezione UV/IR Shade 12: si usa con filtri Speedglas 100.
Punti di forza
•3M™ Speedglas™ Welding Mask 3M™ Series 100
Accompanies suspension with ratchet (705015)
It has no light filter, which must be purchased separately
Mask that offers excellent protection, comfort and performance, plus a modern design
Accompanies suspension with ratchet (705015)
It has no light filter, which must be purchased separately
Mask that offers excellent protection, comfort and performance, plus a modern design
Applicazioni
Grinding and Welding Process
Informazioni tecniche
Attributi
| Campo visivo | 45 x 93 mm |
|---|---|
| Peso | 440 g |
| Materiale | schermo: ppa; cornice frontale: ppa; fascia/headband: pa; guarnizione facciale: pa (componenti in pa/pp/tpe/pe); tessuto: 50% poliestere 50% cotone |
Mostra UNSPSC / ECL@SS
€ 58,66 IVA esclusa
/ Unità
€ 71,57 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione