SPEEDGLAS MASCHERA PER SALDATURA AEROGRAFATA ICE HOT 100 V, CON ADF 3/8-12, 752520 7100166706
Maschera
Vedi informazioni tecnicheRiferimenti
3M:7100166706
Rubix:999220804032082
Produttore:7100166706
EAN:04046719716395



Riepilogo info tecniche
| Campo visivo | 93 x 44 mm (area di visione filtro 100v) |
|---|---|
| Numero di sensori | 2 |
Dettagli del prodotto : SPEEDGLAS MASCHERA PER SALDATURA AEROGRAFATA ICE HOT 100 V, CON ADF 3/8-12, 752520 7100166706
3M Speedglas 100 Series Welding Helmet helps protect welders from flying sparks and airborne debris, and the Auto-Darkening Lens helps keep the eyes safe from the intense light of MIG, TIG, and stick welding while offering an accurate view of the workspace, before during and after the weld. With an optional hard-hat adapter, this helmet is a great choice for welders starting off their careers, tradesmen, and DIYers. Adapt to the job 3M Speedglas 100 Series Welding Helmets are a great choice for beginning welders and industrial professionals who take on welding projects during the course of their work. With an optional safety helmet adapter, this essential safety equipment can integrate easily into industrial operations, providing the reliable personal protection and easy functionality every worker wants. Protection and comfort Auto-Darkening Lens helps keep the eyes safe from the intense light of MIG, TIG, and stick methods, while providing an accurate view of the workspace, before during and after the weld
Maschera per saldatura 3M Speedglas Serie 100 Ice Hot con filtro ADF 3/8-12 e due sensori. Lente auto-oscurante per MIG/TIG e stick, anche per uso amatoriale/pro.
Punti di forza
•Welding helmet with optional safety helmet adapter
Great choice for welders starting off their careers, tradesmen, and DIYers
Auto-Darkening Lens with five adjustable dark shades 8–12 (not applicable to 3M Speedglas 100 Passive Welding Helmet)
Auto-Darkening Lens has three sensitivity settings for customized light-to-dark switching (not applicable to 3M Speedglas 100 Passive Welding Helmet)
Optional safety helmet adapter enables integration with head protection
Applications include assembly, assembly and mechanical, facility maintenance, grinding, machine operations, metal repair, sanding, and welding
Great choice for welders starting off their careers, tradesmen, and DIYers
Auto-Darkening Lens with five adjustable dark shades 8–12 (not applicable to 3M Speedglas 100 Passive Welding Helmet)
Auto-Darkening Lens has three sensitivity settings for customized light-to-dark switching (not applicable to 3M Speedglas 100 Passive Welding Helmet)
Optional safety helmet adapter enables integration with head protection
Applications include assembly, assembly and mechanical, facility maintenance, grinding, machine operations, metal repair, sanding, and welding
Applicazioni
Welding
Informazioni tecniche
Attributi
| Campo visivo | 93 x 44 mm (area di visione filtro 100v) |
|---|---|
| Numero di sensori | 2 |
| Peso | 455 g |
| Materiale | poliammide (nylon) per scudo/fascia; policarbonato per piastre di protezione |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione