Riferimenti
SMC:KQ2TW06-00A
Rubix:999221025048098
Produttore:KQ2TW06-00A
EAN:3618036047301

Documenti
Dettagli del prodotto : 00983687-ARTICOLO KQ2TW06-00A
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2TW*-00, raccordo istantaneo colore bianco - Incrocio
Informazioni tecniche
Attributi
| Peso | 13 g |
|---|---|
| Materiale | polipropilene |
| Connessione 1 | 6 |
| Connessione 2 | 6 |
Mostra UNSPSC / ECL@SS
€ 8,28 IVA esclusa
/ Unità
€ 10,10 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione