Riferimenti
Schneider Electric:XS618B1MAL2
Rubix:170000000316613
EAN:3389110147285

Dettagli del prodotto : PROX M18 P+ SN 8MM NO XS618B1MAL2
An inductive proximity sensor belongs to the category of non-contact electronic proximity sensor. It is used for positioning and detection of metal objects. The sensing range of an inductive switch is dependent on the type of metal being detected. Ferrous metals, such as iron and steel, allow for a longer sensing range, while nonferrous metals, such as aluminum and copper, may reduce the sensing range by up to 60 percent.[1]
Telemecanique Ddpi M18 P+ Sn=8Mm No
Informazioni tecniche
Attributi
| Tensione, min. | 24 V |
|---|---|
| Tensione, max. | 240 V |
| Lunghezza del cavo | 2 m |
| Codice doganale | 85365080 |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore