PACK 1 APCLO WITH NONCONDUCTIVE NYLON CABLE (2,44 M) 050941-CABLE L/O ALL PURP 8'(2M) HIGH STR NYLON
Sistema
Vedi informazioni tecnicheRiferimenti
Brady:050941
Rubix:999180500025670
Produttore:050941
EAN:0754473509415






Riepilogo info tecniche
| Materiale | plastica abs/nylon riempito di vetro (corpo) e cavo in nylon non conduttivo |
|---|---|
| Diametro | 3,18 mm |
| Colore | rosso |
Dettagli del prodotto : PACK 1 APCLO WITH NONCONDUCTIVE NYLON CABLE (2,44 M) 050941-CABLE L/O ALL PURP 8'(2M) HIGH STR NYLON
Cable lockouts are incredibly versatile making them perfect for all of your unusual energy isolating devices that are difficult to lockout. Compact, lightweight body is made of rugged impact modified glass filled nylon for superior chemical, corrosion and temperature resistance properties. Includes nonconductive nylon (3 mm diameter) cable. Ergonomic design makes it a "cinch" to tighten cable - hold device in one hand and cinch tight with the other. Built-in cable loop keeps cable neatly coiled when stored and prevents it from dangling loose when device is being used.
Dispositivo lockout/tagout multiuso Brady 050941 con cavo in nylon non conduttivo da 2,44 m. Diametro 3,18 mm, colore rosso, per bloccare valvole e sezionatori.
Punti di forza
•All Purpose Cable Lockout bodies are made of rugged impact-modified glass-filled for superior chemical, corrosion and temperature resistance|•Device comes complete with a sheathed lockout cable attachment|•Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs|•Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices
Informazioni tecniche
Attributi
| Materiale | plastica abs/nylon riempito di vetro (corpo) e cavo in nylon non conduttivo |
|---|---|
| Diametro | 3,18 mm |
| Colore | rosso |
| Lunghezza | 2440 mm |
| Larghezza | 36,59 mm |
| Tipologia | sistema di chiusura multiuso (lockout/tagout) con cavo in nylon non conduttivo |
Mostra UNSPSC / ECL@SS
€ 92,21 IVA esclusa
/ Pacchetto
€ 112,50 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione