Riferimenti
DURBAL®:BRTF 30-00-501
Rubix:999190200006818

Documenti
Dettagli del prodotto : SNODO BRTF 30-00-501
Punti di forza
DURBAL-Glide (race) made of polyamide-PTFE-glass fibre compound, maintenance-free, encapsulates penetrating foreign particles. This fact and the greater overlay thickness compared to other sliding materials assure a longer durability
Joint ball made of ball bearing steel, hardened, ground, polished and hard chromium plated, ensures a reliable corrosion protection
All rod end housings are made of forged steel, tempered, extremly high loads resistant and protected against corrosion by galvanisation
Suitable for use with impact loads
For use with small swivelling movements and at low speeds
Connection dimensions in accordance with DIN ISO 8139 for pneumatic cylinders
Free from non-ferrous metals
Joint ball made of ball bearing steel, hardened, ground, polished and hard chromium plated, ensures a reliable corrosion protection
All rod end housings are made of forged steel, tempered, extremly high loads resistant and protected against corrosion by galvanisation
Suitable for use with impact loads
For use with small swivelling movements and at low speeds
Connection dimensions in accordance with DIN ISO 8139 for pneumatic cylinders
Free from non-ferrous metals
Applicazioni
Automotive and Motorcycle Industry;Railway Industry;Food Processing Industry;Packaging Industry;Renewable Energies
Informazioni tecniche
Attributi
| Diametro interno | 30 mm |
|---|---|
| Diametro testa | 70 mm |
| Serie | k |
| Filettatura interna | yes |
| Norma | DIN ISO 12240-4;DIN ISO 8139;DIN 3405;DIN 71412 |
| Lunghezza | 145 mm |
| Diametro esterno | 70 mm |
| Codice doganale | 84832000 |
Mostra UNSPSC / ECL@SS
€ 370,08 IVA esclusa
/ Unità
€ 451,50 IVA inclusa
- Disponibile: spedito entro 24 ore
