Riferimenti
3M:7100090451
Rubix:999220804031970
Produttore:7100090451
EAN:7319571710205

Riepilogo info tecniche
| Lunghezza | 10,9 cm |
|---|---|
| Larghezza | 7,3 cm |
| Materiale | policarbonato |
Documenti
Dettagli del prodotto : LENTE DI INGRANDIMENTO1.0X (ART. 17 10 20) 7100090451
Get a closer look at your work with 3M™ Speedglas™ Magnifying lenses, compatible with 3M™ Speedglas™ Welding Helmets. Get a closer, clearer view of your weld with 3M™ Speedglas™ Magnifying Lenses Our lenses magnify objects by up to 3 times the normal power (depending upon model selected) and is designed for use with our Speedglas welding helmets. There’s a magnifying lens holder built into the welding filter of 3M™ Speedglas™ Welding Helmet Series 9100, making the lens installation easy and secure. Please note: for older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder (171017) is sold separately. For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part (171031).
Lente di ingrandimento 3M Speedglas 1,0X per una visione più ravvicinata della saldatura. Compatibile con caschi Speedglas per migliorare i dettagli del cordone.
Punti di forza
•Give you a closer, clearer view of your weld
Magnifies objects by up to 3 times the normal power (depending upon model selected)
Designed for use with Speedglas welding helmets
Installation is easy and secure
For older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder is sold separately
For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part
Magnifies objects by up to 3 times the normal power (depending upon model selected)
Designed for use with Speedglas welding helmets
Installation is easy and secure
For older 3M™ Speedglas™ Welding Helmet Series 100 the magnifier holder is sold separately
For 3M™ Speedglas™ Welding Helmet SL you’ll need to add the holder for magnifier as a separate spare part
Applicazioni
Grinding, Metal Processing, Metal Repair, Welding
Informazioni tecniche
Attributi
| Lunghezza | 10,9 cm |
|---|---|
| Larghezza | 7,3 cm |
| Materiale | policarbonato |
| Tinta dell'oculare (saldatura) | trasparente (clear) |
| Resistenza agli urti | bassa energia (45 m/s) / media energia (120 m/s) (en 166) |
Mostra UNSPSC / ECL@SS
€ 25,86 IVA esclusa
/ Unità
€ 31,55 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione