Riferimenti
Stanley:SFMCG400B-XJ
Rubix:999200200085478
EAN:5035048724170

Riepilogo info tecniche
| Tensione | 18 V |
|---|---|
| Diametro del disco | 125 mm |
| Velocità di rotazione | 9000 rpm |
Dettagli del prodotto : SMERIGLIATRICE ANGOLARE V20 SFMCG400B-XJ
Punti di forza
•With improved battery technology, no memory effect and minimal self-discharge, the V20 lithium ion battery pack is ready to go to work whenever you are and wherever the job takes you - and it will last longer too
Powerful high-performance motor provides 9,000 RPM's for aggressive applications
Cast metal gear housing dissipates heat during extended periods of use
3-Position handle for comfort and control
Security switch to avoid accidental starting
Powerful high-performance motor provides 9,000 RPM's for aggressive applications
Cast metal gear housing dissipates heat during extended periods of use
3-Position handle for comfort and control
Security switch to avoid accidental starting
Informazioni tecniche
Attributi
| Tensione | 18 V |
|---|---|
| Diametro del disco | 125 mm |
| Velocità di rotazione | 9000 rpm |
| Senza fili | sì |
| Velocità a vuoto | 9000 rpm |
Mostra UNSPSC / ECL@SS
€ 120,08 IVA esclusa
/ Unità
€ 146,50 IVA inclusa
- Disponibile: spedito entro 24 ore





